Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Automotive Work Benches


(989 Items)
Sub Category
Automotive Workbench Systems (683)
Remove
Homak 46" CTS Stainless Steel Backsplash
Remove

      Items
Homak 46" CTS Stainless Steel Backsplash Homak 46" CTS Stainless Steel Backsplash


Homak 46" CTS Stainless Steel Backsplash
Homak 46" CTS Stainless Steel Backsplash
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB488909
Price: $301.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Homak 46" CTS Stainless Steel Backsplash

Homak CTS Stainless Steel Backsplash is ideal for completing Homak Centralized Tool Storage Systems. Stainless steel plated for durability, with an easy to clean surface. Backsplash connects upper canopy to base unit (both sold separately). Features cutouts for running electrical cords. Solid design. Dimensions: 46"W x 1-1/2"D x 21-1/2"H.

Product Specifications
DEPTH INCHES 1-1/2
HEIGHT INCHES 21-1/2
CONSTRUCTION 1-1/2 mm Steel
WIDTH INCHES 45-1/4
TOP CONSTRUCTION Steel
COLOR FINISH Stainless


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Custom® Series-Stationary, Steel Top, 2 Doors-Carmine Red

Custom® Series-Stationary, Steel Top, 2 Doors-Carmine Red

From $798.00
More Info
Add to Cart
Realiti® Workbench-Stationary Includes Stainless Steel Top-Gloss Black

Realiti® Workbench-Stationary Includes Stainless Steel Top-Gloss Black

From $2,121.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)