Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rousseau Metal GT Workcenter GT-C1045S_041, One Tool Box, 72"W, Beige

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Rousseau Metal GT Workcenter GT-C1045S_041, One Tool Box, 72"W, Beige

Item #: WBB769537

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,620.00
Product Information
Customer Review
Product Q&A
Rousseau Metal GT Workcenter GT-C1045S_041, One Tool Box, 72"W, Beige

Workcenter comes with one cabinet, one hideaway door, one storage unit with 1 door, 2 shelves and 1 coat hanger, one stainless steel top and one power feed panel.

Product Specifications

    • WEIGHT LBS.655.2
    • DEPTH INCHES30
    • WARRANTY TYPELifetime Rolling Mechanism
    • CABINET UNDERNEATH INCHES (W X D X H )30 X 27 X 34
    • HEIGHT INCHES76
    • NUMBER OF DOORS1
    • SIDE CABINET INCHES (W X D X H)24 X 27 X 76
    • BASE MANUFACTURERS PART NUMBERGT-C1045S
    • NUMBER OF TOOL BOXES1
    • INCLUDESTool Box Housing Lock
    • BRANDRousseau Metal
    • COLOR FINISHBeige
    • NUMBER OF DRAWERS5
    • WORK SURFACE INCHES (W X D X H)48 X 30 X 1-3/4
    • MANUFACTURERS PART #GT-C1045S _041
    • NUMBER OF SHELVES2
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • COLORBeige
    • HEIGHT INCHES (FIXED LEG)76
    • WIDTH INCHES72
    • HIDEWAY DOOR UNDERNEATH (W x H)18 X 34
    • CAPACITY LBS. PER DRAWER400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!