Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rousseau Metal GT Workcenter GT-C2033S_085, Two Tool Boxes, 144"W, Sienna Orange

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Rousseau Metal GT Workcenter GT-C2033S_085, Two Tool Boxes, 144"W, Sienna Orange

Item #: WBB769467

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,460.00
Product Information
Customer Review
Product Q&A
Rousseau Metal GT Workcenter GT-C2033S_085, Two Tool Boxes, 144"W, Sienna Orange

Workcenter comes with two cabinets, two storage units with each 1 door, 2 shelves and 1 coat hanger, one stainless steel top and two power feed panels.

Product Specifications

    • DEPTH INCHES30
    • NUMBER OF SHELVES4
    • CAPACITY LBS. PER DRAWER400
    • CABINET UNDERNEATH INCHES (W X D X H )48 X 27 X 34
    • HEIGHT INCHES76
    • HEIGHT INCHES (FIXED LEG)76
    • WORK SURFACE INCHES (W X D X H)96 X 30 X 1-3/4
    • BASE MANUFACTURERS PART NUMBERGT-C2033S
    • MANUFACTURERS PART #GT-C2033S _085
    • WARRANTY TYPELifetime Rolling Mechanism
    • COLOR FINISHOrange
    • BRANDRousseau
    • COLORSienna Orange
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • INCLUDESTool Box Housing Lock
    • NUMBER OF DRAWERS14
    • WIDTH INCHES144
    • WEIGHT LBS.1640.7
    • NUMBER OF DOORS2
    • NUMBER OF TOOL BOXES2
    • SIDE CABINET INCHES (W X D X H)24 X 27 X 76

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:25