Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Blue

Rousseau Metal Workbench For MED & SM Parts GT-XKG0004S_085, 2 Tool Boxes, 60"W, Sienna Orange

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Rousseau Metal Workbench For MED & SM Parts GT-XKG0004S_085, 2 Tool Boxes, 60"W, Sienna Orange

Item #: WBB769496

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,169.00
Product Information
Customer Review
Product Q&A
Rousseau Metal Workbench For MED & SM Parts GT-XKG0004S_085, 2 Tool Boxes, 60"W, Sienna Orange

Workcenter comes with two cabinets and one stainless steel top.

Product Specifications

    • COLORSienna Orange
    • DEPTH INCHES30
    • WORK SURFACE INCHES (W X D X H)60 X 30 X 1-3/4
    • HEIGHT INCHES36
    • COLOR FINISHOrange
    • CAPACITY LBS. PER DRAWER400
    • DESCRIPTIONMed. & Sm. Part Workcenter
    • MANUFACTURERS PART #GT-XKG0004S _085
    • WARRANTY TYPELifetime Rolling Mechanism
    • BRANDRousseau
    • INCLUDESTool Box Housing Lock
    • NUMBER OF TOOL BOXES2
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • BASE MANUFACTURERS PART NUMBERGT-XKG0004S
    • WEIGHT LBS.545.3
    • NUMBER OF DRAWERS4
    • NUMBER OF DOORS1
    • NUMBER OF SHELVES2
    • WIDTH INCHES60
    • HEIGHT INCHES (FIXED LEG)36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:68