Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Blue

Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_102, 2 Tool Boxes, 72"W, Boreal Green

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_102, 2 Tool Boxes, 72"W, Boreal Green

Item #: WBB769518

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,735.00
Product Information
Customer Review
Product Q&A
Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_102, 2 Tool Boxes, 72"W, Boreal Green

Workcenter comes with two cabinets and one rubber mat.

Product Specifications

    • WEIGHT LBS.731.9
    • WIDTH INCHES72
    • BASE MANUFACTURERS PART NUMBERGT-XLG0002S
    • MANUFACTURERS PART #GT-XLG0002S _102
    • COLOR FINISHGreen
    • WARRANTY TYPELifetime Rolling Mechanism
    • BRANDRousseau
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • INCLUDESTool Box Housing Lock
    • NUMBER OF DOORS--
    • NUMBER OF SHELVES--
    • NUMBER OF DRAWERS12
    • DESCRIPTION12 Drawer Workcenter
    • NUMBER OF TOOL BOXES2
    • DEPTH INCHES27
    • HEIGHT INCHES34
    • HEIGHT INCHES (FIXED LEG)34
    • CAPACITY LBS. PER DRAWER400
    • COLORBoreal Green

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:44