Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Blue

Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_806, 2 Tool Boxes, 72"W, Glossy Carmine Red

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_806, 2 Tool Boxes, 72"W, Glossy Carmine Red

Item #: WBB769523

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,735.00
Product Information
Customer Review
Product Q&A
Rousseau Metal Workbench W/12 Drawers, GT-XLG0002S_806, 2 Tool Boxes, 72"W, Glossy Carmine Red

Workcenter comes with two cabinets and one rubber mat.

Product Specifications

    • COLOR FINISHRed
    • HEIGHT INCHES34
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • MANUFACTURERS PART #GT-XLG0002S _806
    • BRANDRousseau Metal
    • BASE MANUFACTURERS PART NUMBERGT-XLG0002S
    • WEIGHT LBS.731.9
    • NUMBER OF DRAWERS12
    • NUMBER OF DOORS--
    • NUMBER OF SHELVES--
    • CAPACITY LBS. PER DRAWER400
    • WARRANTY TYPELifetime Rolling Mechanism
    • INCLUDESTool Box Housing Lock
    • NUMBER OF TOOL BOXES2
    • HEIGHT INCHES (FIXED LEG)34
    • COLORGlossy Carmine Red
    • WIDTH INCHES72
    • DEPTH INCHES27
    • DESCRIPTION12 Drawer Workcenter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!