Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Painted Steel Top

Shureshop® bench w/acc kit-portable, maple top, 72" x 30"-Monaco Blue
See all 42 items in product family

Shureshop® bench w/acc kit-portable, maple top, 72" x 30"-Monaco Blue

Item #: WBB381080

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 835.00
Product Information
Customer Review
Product Q&A
Accessories
Shureshop® bench w/acc kit-portable, maple top, 72" x 30"-Monaco Blue

Shureshop® bench with acc kit - portable, hardwood maple top, adjustable height legs (1" increments min 29" max 41"), rear stringer, accessory kit includes (backstop, endstops, lower shelf), 2 rigid and 2 swivel locking casters, 72"W x 30"D x adj height

Product Specifications

    • COLORMonaco Blue
    • BRANDShure
    • MANUFACTURERS PART #811070-MB
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES29 to 40
    • CONSTRUCTIONSteel
    • COLOR FINISHBlue
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 40
    • WEIGHT LBS215
    • DESCRIPTIONPortable Shureshop® Bench with Accessory Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!