

 |
Browse Automotive Work Benches (989 Items) |
|
 |
Shureshop® bench w/acc kit-portable,stainless steel top,72"x29"Sebring Grey |
| |
|
 |
|
 |
|
 |
|
Shown With Painted Steel Top
|
|
Shureshop® bench w/acc kit-portable,stainless steel top,72"x29"Sebring Grey
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 14 to 17 days
Stock No: WBB380929
|
|
|
|
Price: $920.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Shureshop&174; bench w/acc kit-portable, stainless steel top, 72" x 29"-Sebring Grey
Shureshop&174; bench with acc kit - portable, stainless steel top, adjustable height legs (1" increments min 29" max 41"), rear stringer, accessory kit includes (backstop, endstops, lower shelf), 2 rigid and 2 swivel locking casters, 72"W x 29"D x adj height
|
| Product Specifications |
| DESCRIPTION |
Portable Shureshop® Bench with Accessory Kit |
| WEIGHT LBS |
172 |
| TOP CONSTRUCTION |
Stainless Steel Top |
| MANUFACTURERS PART # |
811119-SG |
| DEPTH INCHES |
29 |
| WIDTH INCHES |
72 |
| HEIGHT INCHES |
29-40 |
| COLOR FINISH |
Sebring Grey |
| CONSTRUCTION |
Steel |
|
|
|
|
|
|