Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drop Front Top Bench - 1 Drawer 1 Cabinet Putty
See all 6 items in product family

Drop Front Top Bench - 1 Drawer 1 Cabinet Putty

Item #: WBB184473

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $554.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Drop Front Bench

This Heavy Duty Drop Front Bench is ideal for working on engines, pumps and other repair items. Tool and repair bench can be used for mounting lathes, grinders, drill presses and more. Withstands up to 3,000 lb. capacity. Work bench includes drawers with full extension steel ball bearing slides for smooth operation. Drawers include chrome drawer pull handles and padlockable loop (lock sold separately). Drop front top features raised retaining lips on 3 sides. Includes 1 Drawer and 1 Cabinet. Lower shelf measures 36"W x 15-3/4"D. Repair bench measures 60"L x 22"W x 32"H overall.

Product Specifications

    • DRAWER QUANTITY1
    • SHELF QUANTITY1
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • HEIGHT INCHES (FIXED LEG)32
    • WIDTH INCHES60
    • DESCRIPTIONDrop Front Top Bench
    • BRANDPucel
    • COLORPutty
    • COLOR FINISHPutty
    • TOP CONSTRUCTIONSteel Square Edge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:44