Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W x 30"D Shop Top 12 Drawer Workbench

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

60"W x 30"D Shop Top 12 Drawer Workbench

Item #: WB239178

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $884.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multipurpose Security Workstation

12 Drawer Workbench With Shop Top

Secure supplies and tools with these sturdy workbenches with independently locking drawer and cabinet. The sturdy, all welded drawer pedestals have full width aluminum drawer handles and nylon drawer rollers for smooth opening. Drawers measure 13"W x 17-3/4"D x 5-1/2"H. Pedestals measure 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. Durable gray powder coat finish. Includes 1-3/4" thick resin face particle board Shop top. Easy assembly.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES32
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONFIGURATION12 Drawer
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS298
    • Base Model Number239178
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I would like to be able to roll this cabinet/workbench around on the concrete floor of my shop. But I don't want to raise the work surface up too high. What do you recommend

Question Asked By: Bruce , Washington state , March 31, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:44