Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60" Center Shelf-Blue

Rollover image to zoom in

Click image to enlarge

60" Center Shelf-Blue

Item #: WB253970ABL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
60"L Cabinet Center Shelf
Durable steel with powder coat finish. Easily installs inside security cabinet to add storage to your enclosed area.

Product Specifications

    • BRANDGlobal Industrial™
    • Base Model Number253970 253970A
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result