Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 x 30 Security Cabinet Bench - Maple Square Edge

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

60 x 30 Security Cabinet Bench - Maple Square Edge

Item #: WB253950TN

Sold By: globalindustrial.com

Available on or around 06/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $467.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
Square Edge Maple Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1-3/4” thick kiln-dried maple top with mineral oil protectant and standard square edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly. 15 year limited warranty.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • MODEL253950TN
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • Base Model Number253950
    • MATERIALMaple
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Beautiful top but doors are a dissapointment

Your review: The butcher block top is beautiful, was easy to assemble very sturdy except for the doors. The doors are a disappointment, they are not very sturdy and the lock little latch inside the one door is almost useless. I am going to mount plywood to the back of them just to make them a little more stable and magnets to hold them closed. All in all a very good bench.

Is this review helpful?

Excellent product

Your review: This is a quality item and has met my expectations. Shipping was prompt.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed