Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W x 30"D Shop Top Heavy Duty 3 Drawer/2 Cabinet Workbench
See all 52 items in product family

60"W x 30"D Shop Top Heavy Duty 3 Drawer/2 Cabinet Workbench

Item #: WB706431BL

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,152.00
Product Information
Customer Review
Product Q&A
Accessories
Welded Extra Heavy-Duty Cabinet Workbench

60" x 30" Workbench with Square Edge Shop Top

This versatile bench is built-to-last Features a large working surface with plenty of storage. Includes three drawers measuring 15-1/2"W x 24"D x 5-1/2"H, mounted side-by-side each with cylinder locks, two doors with keyed handle and one centered fixed shelf. 1-3/4" thick 45 lb. density particle board core Shop Top. Cabinet is constructed of 14 gauge steel bottom and sides, 16 gauge shelf and doors, with an 18 gauge back. Overall height is 33-1/2".

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES33-1/2
    • COLOR FINISHBlue
    • ASSEMBLYassembled
    • BRANDPucel™
    • CONFIGURATION3 Drawer/2 Cabinet
    • MANUFACTURERS PART NUMBERW3060cdcltbl
    • MODEL706431bl
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS310
    • Base Model Number706431

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

5 different locks & keys

Your review: The cabinets are built like tanks and require two men to manage. We attached casters to the units we sold, and were surprised by the weight and pleased with the robust construction of the units. Retain the remaining three stars for overall quality.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result