Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 x 30 Security Cabinet Bench - Maple Square Edge

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

72 x 30 Security Cabinet Bench - Maple Square Edge

Item #: WB253951TN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 526.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
Square Edge Maple Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1-3/4” thick kiln-dried maple top with mineral oil protectant and standard square edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly. 15 year limited warranty.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • MODEL253951TN
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • Base Model Number253951
    • MATERIALMaple
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cabinet Bench

Your review: Cabinets we purchased is nice, just what we needed.

Pros: Nice top, and like the adjustable legs.

Cons: Not as sturdy as I thought it would be be, and didn't read the description well enough and thought it came with a shelf but that is additional cost.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result