Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Heavy Duty (310)
Remove
Cabinet Workbench W/Bi-Fold Doors
Remove

      Items
Cabinet Workbench W/Bi-Fold Doors Cabinet Workbench W/Bi-Fold Doors


Cabinet Workbench W/Bi-Fold Doors
Cabinet Workbench W/Bi-Fold Doors
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB249872
Price: $1,915.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

STRONG HOLD® CABINET WORKBENCHES WITH BI-FOLD DOORS
Strong Hold® cabinet workbenches with bi-fold doors offer full, easy access to stored items. Enclosed cabinet workbenches are made using heavy duty, welded 12 gauge steel with powder coat finish. Cabinet includes a full width, height adjustable shelf for convenient storage of tools, equipment and supplies. Bi-fold doors have full length piano hinges and a 3-point locking system. Handles are padlockable for security. Fully assembled. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 36
HEIGHT INCHES 37
CAPACITY LBS 1900
COLOR FINISH Putty
ASSEMBLY Assembled
CONSTRUCTION 12 Gauge Steel
DOOR QUANTITY 2 Bi-Fold
MANUFACTURERS PART NUMBER 43-361-MT-BFD
MODEL 249872
SHELF QUANTITY 1
TOP CONSTRUCTION Maple Square Edge
WEIGHT LBS 544


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

From $8.95
select
Qty: Add to Cart
95 Piece Tool Kit

95 Piece Tool Kit

FREE Shipping
From $39.95
select
Qty: Add to Cart
Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

FREE Shipping
From $138.95
select
Qty: Add to Cart
1600 PSI Portable Electric Pressure Washer

1600 PSI Portable Electric Pressure Washer

FREE Shipping
From $154.95
select
Qty: Add to Cart
Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

From $325.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)