Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Heavy Duty (310)
Remove
Cabinet Workbench W/Hidden Drawer Storage 48" W X 36" D X 28" H
Remove

      Items
Cabinet Workbench W/Hidden Drawer Storage 48" W X 36" D X 28" H Cabinet Workbench W/Hidden Drawer Storage 48" W X 36" D X 28" H


Cabinet Workbench W/Hidden Drawer Storage 48" W X 36" D X 28" H
Cabinet Workbench W/Hidden Drawer Storage 48" W X 36" D X 28" H
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB249877
Price: $2,393.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

STRONG HOLD® CABINET WORKBENCHES WITH DRAWERS
Cabinet Bench with Hidden Drawers
Strong Hold® cabinet workbenches offer secure cabinet storage combined with convenient drawer storage space for smaller items. Cabinet workbenches are made using heavy duty, welded 12 gauge steel with powder coat finish. Cabinet compartment includes 3 height adjustable shelves for storage of equipment and supplies. Compartment doors have a 3-point locking system and padlockable handle. Drawer compartment has four 5"H drawers have full width pull handles and easy glide extension systems. Fully assembled. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 36
HEIGHT INCHES 28
CAPACITY LBS 1700
COLOR FINISH Gray
ADJUSTABLE SHELVES 3
ASSEMBLY Assembled
CONSTRUCTION 12 Gauge Steel
DESCRIPTION Cabinet Workbench w/ Hidden Drawer Storage
DOOR QUANTITY 2
DRAWER QUANTITY 4
MANUFACTURERS PART NUMBER 42.4-DS-363-4DB
MODEL 249877
TOP CONSTRUCTION Steel Square Edge
WEIGHT LBS 726


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
1600 PSI Portable Electric Pressure Washer

1600 PSI Portable Electric Pressure Washer

FREE Shipping
From $154.95
select
Qty: Add to Cart
Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

FREE Shipping
From $138.95
select
Qty: Add to Cart
12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

12-in 6 Outlet Power Strip and Surge Protector with 6-Ft Cord

From $8.95
select
Qty: Add to Cart
95 Piece Tool Kit

95 Piece Tool Kit

FREE Shipping
From $39.95
select
Qty: Add to Cart
Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

From $325.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)