Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(949 Items)
Sub Category
Heavy Duty (310)
Remove
Closed Workbench w/Sliding Door - 4', Red
Remove

      Items
Closed Workbench w/Sliding Door - 4', Red Closed Workbench w/Sliding Door - 4', Red


Closed Workbench w/Sliding Door - 4', Red
Email This Page Printer Friendly Version
Closed Workbench w/Sliding Door - 4', Red
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB531157
Price: $674.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Closed Workbench w/Sliding Door - 4', Red

Made of solid steel for long lasting durability. Rugged structural unit designed for tough and versatile functionality. Combines high efficiency bench elements with important benefit of cabinet space. Offers heavy duty steel top with back riser. Includes strong sliding doors and adjustable cabinet shelf. Unassembled. Width is 48". Color finish is Red. Depth is 30". Height is 34". Capacity is 400 lbs.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 30
HEIGHT INCHES 34
CAPACITY 400
COLOR FINISH Red
ASSEMBLY Unassembled
BRAND Equipto
CONSTRUCTION Steel
TOP CONSTRUCTION Steel Square Edge
TYPE Closed Leg Workbench
WEIGHT LBS 182-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72 X 30 Maple Top Heavy Duty Cabinet Bench

72 X 30 Maple Top Heavy Duty Cabinet Bench

From $1,203.00
More Info
Add to Cart
6 Drawer/2 Cabinet Workbench-Maple

6 Drawer/2 Cabinet Workbench-Maple

From $846.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)