Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Stainless Steel w/Sliding Doors (182)
Remove
Premium Flat Top Cabinet, Sliding Doors, Galv. 30 x 96
Remove

      Items
Premium Flat Top Cabinet, Sliding Doors, Galv. 30 x 96 Premium Flat Top Cabinet, Sliding Doors, Galv. 30 x 96


Premium Flat Top Cabinet, Sliding Doors, Galv. 30 x 96
Economy Flat Top Cabinet Table with Sliding Door Galvanized Enclosure Economy Flat Top Cabinet Table with Sliding Door Galvanized Enclosure Economy Flat Top Cabinet Table with Sliding Door Galvanized Enclosure Economy Flat Top Cabinet Table with Sliding Door Galvanized Enclosure  
see additional photos
Premium Flat Top Cabinet, Sliding Doors, Galv. 30 x 96
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB201624
Price: $1,573.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Premium Flat Top Cabinet, Sliding Doors, Galv. 30 x 96

This cabinet measures 30"D x 96"W with a 14 Gauge, 304 Type Stainless Steel Top with 2" turn down on 4 sides and 18 Gauge galvanized steel body and shelf. Sliding doors are 18 Gauge galvanized steel with nylon roller bearing sheaves. Built with sturdy legs 16 Gauge 1-5/8" O.D. with 1" adjustable feet. Welded construction provides extra strength and durability. Gussets are fully welded for extra rigidity. Top is polished to a #4 mill finish. NSF Listed.

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 30
ASSEMBLY Unassembled
CONSTRUCTION 18GA 430 Type Galvanized Steel
DESCRIPTION Flat Top Cabinet with Sliding Doors
TOP CONSTRUCTION Stainless Steel Square Edge
LEG QUANTITY 6
TUBE DIAMETER INCHES 1-5/8
MATERIAL 14GA 304 Type
CAPACITY CUBIC FEET 43


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
24 X 18 Adjustable Height Shop Stand

24 X 18 Adjustable Height Shop Stand

From $69.95
select
Qty: Add to Cart
72x24 Maple Square Edge Power Apron Production Bench Tan

72x24 Maple Square Edge Power Apron Production Bench Tan

From $374.95
select
Qty: Add to Cart
T & S Brass Lever Waste Drain

T & S Brass Lever Waste Drain

From $52.95
select
Qty: Add to Cart
A.O. Smith FD1036, 5-5/8" Motor 3 Amp 208-230 Volts 1075 RPM - Reversible

A.O. Smith FD1036, 5-5/8" Motor 3 Amp 208-230 Volts 1075 RPM - Reversible

From $93.95
select
Qty: Add to Cart
Equip by T&S -  Replacement Spray Valve

Equip by T&S - Replacement Spray Valve

From $32.95
select
Qty: Add to Cart
4,000 Psi Pressure Washer 13hp Honda Gx Engine

4,000 Psi Pressure Washer 13hp Honda Gx Engine

From $1,299.95
select
Qty: Add to Cart
T & S Brass Waste Valve w/ Twist Handle-Male

T & S Brass Waste Valve w/ Twist Handle-Male

From $52.95
select
Qty: Add to Cart
T & S Brass Waste Valve w/ Twist Handle-Fem.

T & S Brass Waste Valve w/ Twist Handle-Fem.

From $45.95
select
Qty: Add to Cart
T & S Brass - 44" Replacement Hose

T & S Brass - 44" Replacement Hose

From $45.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)