Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bi-Fold Countertop Storage 60 x 36 x 37
See all 10 items in product family

Bi-Fold Countertop Storage 60 x 36 x 37

Item #: WBB496270

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,352.00
Product Information
Customer Review
Product Q&A
Bi-Fold Countertop Storage 60 x 36 x 37

This cabinet features 1 adjustable shelf, bi-fold doors and 1 3/4" maple top.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES36
    • HEIGHT INCHES37
    • CAPACITY LBS--
    • COLOR FINISHGray
    • ASSEMBLYassembled
    • BRANDStrongHold®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY0
    • LEG TYPEFixed
    • SHELF QUANTITY1
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS659
    • COLORDark Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed