Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Drawers & Cabinets (55)
Remove
Stackbin 4-FILERUN-BK File Runners For 11 High Drawer, 16 Or 23"W, Black
Remove

      Items
Stackbin 4-FILERUN-BK File Runners For 11 High Drawer, 16 Or 23"W, Black Stackbin 4-FILERUN-BK File Runners For 11 High Drawer, 16 Or 23"W, Black


Stackbin 4-FILERUN-BK File Runners For 11 High Drawer, 16 Or 23"W, Black
Shown In Gray
Stackbin 4-FILERUN-BK File Runners For 11 High Drawer, 16 Or 23"W, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB762244
Price: $17.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-FILERUN-BK File Runners For 11 High Drawer, 16 Or 23"W, Black

File runners can be added to any 11" high roller bearing drawer when ordered.  They are available on our 16" and 23" long versions and allow the ability to hang file folders down the full length of the drawer.  Runners are welded on at the factory but can always be added to existing Stackbin drawers in the field.

Product Specifications
DEPTH INCHES --
CAPACITY LBS 20
COLOR FINISH Black
BRAND Stackbin
CONSTRUCTION 16 Ga. Formed & Welded
DESCRIPTION File Runners For 11 High Drawer
MANUFACTURERS PART NUMBER 4-FILERUN


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Standard Drawer - 5-3/8"H

Standard Drawer - 5-3/8"H

From $44.95
More Info
Add to Cart
Stacking Drawer - 6-1/2"H

Stacking Drawer - 6-1/2"H

From $66.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)