Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin 4-FILERUN-GY File Runners For 11 High Drawer, 16 Or 23"W, Gray
See all 42 items in product family

Stackbin 4-FILERUN-GY File Runners For 11 High Drawer, 16 Or 23"W, Gray

Item #: WBB762273

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Customer Review
Product Q&A
Stackbin 4-FILERUN-GY File Runners For 11 High Drawer, 16 Or 23"W, Gray

File runners can be added to any 11" high roller bearing drawer when ordered.  They are available on our 16" and 23" long versions and allow the ability to hang file folders down the full length of the drawer.  Runners are welded on at the factory but can always be added to existing Stackbin drawers in the field. Weight Capacity: 20 lbs.

Product Specifications

    • DEPTH INCHES--
    • COLOR FINISHGray
    • BRANDStackbin
    • CONSTRUCTION16 Ga. Formed & Welded
    • DESCRIPTIONFile Runners For 11 High Drawer
    • MANUFACTURERS PART NUMBER4-FILERUN-GY
    • addon_typeFile Runner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!