Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Drawers & Cabinets (55)
Remove
Stackbin 4-LBC-L-BL Drawer W/Lock, 16"W X 14"D X 3"H, Blue
Remove

      Items
Stackbin 4-LBC-L-BL Drawer W/Lock, 16"W X 14"D X 3"H, Blue Stackbin 4-LBC-L-BL Drawer W/Lock, 16"W X 14"D X 3"H, Blue


Stackbin 4-LBC-L-BL Drawer W/Lock, 16"W X 14"D X 3"H, Blue
Shown In Gray
Stackbin 4-LBC-L-BL Drawer W/Lock, 16"W X 14"D X 3"H, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB762087
Price: $72.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-LBC-L-BL Drawer W/Lock, 16"W X 14"D X 3"H, Blue

The 16" long Stackbin roller bearing drawer is the perfect add on accessory for any workstation.  These drawers have the capability to bolt together to create a true modular drawer workbench that can be reconfigured at any time.  We offer drawers that are 3", 5", or 11" high.  The drawers have 14" extension roller bearing slides and have a weight capacity of 75#. 

Product Specifications
WIDTH INCHES 14
DEPTH INCHES 16
HEIGHT INCHES 3
CAPACITY LBS 75
COLOR FINISH Blue
BRAND Stackbin
CONSTRUCTION 18 Ga. Spot Welded
DESCRIPTION Drawer W/Lock
MANUFACTURERS PART NUMBER 4-LBC-L


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stackbin 4-RBMEL-BL 3/4" Melamine Drawer Front, Blue

Stackbin 4-RBMEL-BL 3/4" Melamine Drawer Front, Blue

From $26.95
select
Qty: Add to Cart
Stackbin 4-RB16-12-BL 12 Compartment Divider Kit, 14"W X 16"D X 2-1/2"H, Blue

Stackbin 4-RB16-12-BL 12 Compartment Divider Kit, 14"W X 16"D X 2-1/2"H, Blue

From $32.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)