Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Stackbin 4-RB16-12-BK 12 Compartment Divider Kit, 14"W X 16"D X 2-1/2"H, Black
See all 42 items in product family

Stackbin 4-RB16-12-BK 12 Compartment Divider Kit, 14"W X 16"D X 2-1/2"H, Black

Item #: WBB762270

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Stackbin 4-RB16-12-BK 12 Compartment Divider Kit, 14"W X 16"D X 2-1/2"H, Black

This divider kit is made for our 3" and 5" high x 16" long roller bearing drawers.  The kit is made up of (6) steel strips that are slit on 1" increments and will make up to (12) compartments within the drawer.  The dividers fit into our drawers to create small compartments and can be adjusted as necessary.  All dividers are 2 1/2" high.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES16
    • HEIGHT INCHES2-1/2
    • CAPACITY LBS--
    • COLOR FINISHBlack
    • BRANDStackbin
    • CONSTRUCTION16 Ga., Slit On 1" Increments & Formed
    • DESCRIPTION12 Compartment Divider Kit
    • MANUFACTURERS PART NUMBER4-RB16-12-BK
    • ACCESSORY HEIGHT INCHES2-1/2
    • ACCESSORY DEPTH INCHES16
    • ACCESSORY WIDTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!