Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,773 Items)
Sub Category
Drawers & Cabinets (55)
Remove
Stackbin 4-RBMEL-BK 3/4" Melamine Drawer Front, Black
Remove

      Items
Stackbin 4-RBMEL-BK 3/4" Melamine Drawer Front, Black Stackbin 4-RBMEL-BK 3/4" Melamine Drawer Front, Black


Stackbin 4-RBMEL-BK 3/4" Melamine Drawer Front, Black
Shown In Gray
Stackbin 4-RBMEL-BK 3/4" Melamine Drawer Front, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB762370
Price: $26.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-RBMEL-BK 3/4" Melamine Drawer Front, Black

The laminated drawer front has a nice appeal and tends to blend well with hardwood and plastic laminate top workbenches.  The laminate fronts are offered on the 3", 5", and 11" high drawers.  The laminate piece will simply bolt onto any of the 16" and 23" long roller bearing drawer we offer.  The height of the drawer and need for a lock hole needs to be determined at the time of order.

Product Specifications
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES --
CAPACITY LBS --
COLOR FINISH Black
BRAND Stackbin
CONSTRUCTION Bolted Wood Design
DESCRIPTION 3/4 Melamine Drawer Front
MANUFACTURERS PART NUMBER 4-RBMEL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Standard Drawer - 5-3/8"H

Standard Drawer - 5-3/8"H

From $44.95
More Info
Add to Cart
Stacking Drawer - 6-1/2"H

Stacking Drawer - 6-1/2"H

From $66.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)