Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Legs/Stringers/Lower Shelves (335)
Remove
Stackbin 4-3VACS-GY Flat Cantilevered Shelf, 32"W X 16"D, Gray
Remove

      Items
Stackbin 4-3VACS-GY Flat Cantilevered Shelf, 32"W X 16"D, Gray Stackbin 4-3VACS-GY Flat Cantilevered Shelf, 32"W X 16"D, Gray


Stackbin 4-3VACS-GY Flat Cantilevered Shelf, 32"W X 16"D, Gray
Stackbin 4-3VACS-GY Flat Cantilevered Shelf, 32"W X 16"D, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB761935
Price: $74.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-3VACS-GY Flat Cantilevered Shelf, 32"W X 16"D, Gray

This 16 gauge full welded cantilevered shelf is 16" deep and will mount to any of our workbenches with a split overhead structure.  This shelf is normally punched for the addition of hoop dividers, and can be enclosed on the sides and rear if necessary.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 16
CAPACITY LBS 50
COLOR FINISH Gray
BRAND Stackbin
CONSTRUCTION 14 Ga. Support, 16 Ga. Shelf Arc Welded
DESCRIPTION Flat Cantilevered Shelf
MANUFACTURERS PART NUMBER 4-3VACS


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lower Shelf - 72"

Lower Shelf - 72"

From $37.95
More Info
Add to Cart
Adjustable Height 27-7/8 To 35-3/8 Leg For 30" Benches

Adjustable Height 27-7/8 To 35-3/8 Leg For 30" Benches

From $25.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)