Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Stackbin 4-42012-BL Ergonomic Mobile Frame, 41"W X 27"D X 35-40"H, Blue
See all 65 items in product family

Stackbin 4-42012-BL Ergonomic Mobile Frame, 41"W X 27"D X 35-40"H, Blue

Item #: WBB761878

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Stackbin 4-42012-BL Ergonomic Mobile Frame, 41"W X 27"D X 35-40"H, Blue

This table frame has all the same construction as the 2011 Series work-frame with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf.  Perfect for most assembly applications, the 2012 Series frame is easy to pull out of the way for cleaning, or for reconfiguring the layout or process.

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES27
    • HEIGHT INCHES35 to 40
    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer, Fully Arc Welded Legs, Bolted Stringer
    • DESCRIPTIONErgonomic Mobile Frame
    • MANUFACTURERS PART NUMBER4-42012-BL
    • ACCESSORY DEPTH INCHES27
    • ACCESSORY WIDTH INCHES41

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed