Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin 4-51000-GY Fixed Height Box Tube Workbench Frame, 52"W X 27"D, Gray
See all 65 items in product family

Stackbin 4-51000-GY Fixed Height Box Tube Workbench Frame, 52"W X 27"D, Gray

Item #: WBB761860

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 311.95
Product Information
Customer Review
Product Q&A
Accessories
Stackbin 4-51000-GY Fixed Height Box Tube Workbench Frame, 52"W X 27"D, Gray

This full welded workbench frame is constructed with 2" x 2" 16 gauge box tube leg members that are joined together with 16 gauge formed steel aprons.  All box tube workbench frames also have a welded footrest which also helps reinforce the table frame.  All accessories from drawers to overhead structure and accessories will be able to bolt onto any of these workbenches.  All the full welded frames ship fully assembled.

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES27
    • HEIGHT INCHES30-1/4
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONSTRUCTION16 Ga. 2" x 2" Box Tube Frame, Fully Arc Welded
    • DESCRIPTIONFixed Height Box Tube Workbench Frame
    • MANUFACTURERS PART NUMBER4-51000-GY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed