Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Stackbin 4-52000-BL 2000 Series Fixed Height Ergonomic Frame, 53"W X 27"D X 30-1/4"H, Blue
See all 65 items in product family

Stackbin 4-52000-BL 2000 Series Fixed Height Ergonomic Frame, 53"W X 27"D X 30-1/4"H, Blue

Item #: WBB761905

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
Stackbin 4-52000-BL 2000 Series Fixed Height Ergonomic Frame, 53"W X 27"D X 30-1/4"H, Blue

This workstation frame has a fixed work height of 30 1/4" inches [with custom work heights available] and a weight capacity of 1000 pounds (evenly distributed).  Designed with ergonomics in mind, the front leg strut of this table is set back to allow for ease of movement in front of the workstation.  Custom computer desks and tables can be configured with this style frame with the capability of being able to bolt any of the accessories we offer to this unit at any time.

Product Specifications

    • WIDTH INCHES53
    • DEPTH INCHES27
    • HEIGHT INCHES30-1/4
    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer, Fully Arc Welded Legs, Bolted Stringer
    • DESCRIPTION2000 Series Fixed Height Ergonomic Frame
    • MANUFACTURERS PART NUMBER4-52000-BL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed