Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,794 Items)
Sub Category
Legs/Stringers/Lower Shelves (335)
Remove
Stackbin 4-5WB-BL Full Depth Bottom Shelf, 52"W X 24"D, Blue
Remove

      Items
Stackbin 4-5WB-BL Full Depth Bottom Shelf, 52"W X 24"D, Blue Stackbin 4-5WB-BL Full Depth Bottom Shelf, 52"W X 24"D, Blue


Stackbin 4-5WB-BL Full Depth Bottom Shelf, 52"W X 24"D, Blue
Shown In Gray
Email This Page Printer Friendly Version
Stackbin 4-5WB-BL Full Depth Bottom Shelf, 52"W X 24"D, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB761953
Price: $52.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-5WB-BL Full Depth Bottom Shelf, 52"W X 24"D, Blue

The full bottom shelf is 24" deep and mounts to the bottom strut on most workbench legs.  The rear 1 1/2" lip of the shelf is bent up and there is a double bend along the front edge for extra support.  Most shelves are punched for the addition of 12" high hoop dividers which work perfect when storing cartons below the work surface.

Product Specifications
WIDTH INCHES 52
DEPTH INCHES 24
CAPACITY LBS 75
COLOR FINISH Blue
BRAND Stackbin
CONSTRUCTION 16 Ga. Formed With Radius Front
DESCRIPTION Full Depth Bottom Shelf
MANUFACTURERS PART NUMBER 4-5WB


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lower Shelf - 72"

Lower Shelf - 72"

From $37.95
More Info
Add to Cart
Adjustable Height 27-7/8 To 35-3/8 Leg For 30" Benches

Adjustable Height 27-7/8 To 35-3/8 Leg For 30" Benches

From $25.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)