Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Stackbin 4-6BAS-16-BL Angled Cantilevered Shelf, 64"W X 16"D, Blue

Stackbin 4-6BAS-16-BL Angled Cantilevered Shelf, 64"W X 16"D, Blue

Item #: WBB762107

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $116.95
Product Information
Customer Review
Product Q&A
Stackbin 4-6BAS-16-BL Angled Cantilevered Shelf, 64"W X 16"D, Blue

This style shelf is typically used to store totes or boxes needed for a specific application.  The fixed 30' angle will allow the operator to view what is inside each box, and the front lip keeps the boxes on the shelf.

Product Specifications

    • WIDTH INCHES64
    • DEPTH INCHES16
    • CAPACITY LBS75
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Support & 16 Ga. Shelf Arc Welded & Spot Welded
    • DESCRIPTIONAngled Cantilevered Shelf
    • MANUFACTURERS PART NUMBER4-6BAS-16-BL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:60