Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Stackbin 4-6TBS-16-BK Tiltable Shelf W/Front Lip, 64"W X 16"D, Black

Stackbin 4-6TBS-16-BK Tiltable Shelf W/Front Lip, 64"W X 16"D, Black

Item #: WBB761858

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $144.95
Product Information
Customer Review
Product Q&A
Stackbin 4-6TBS-16-BK Tiltable Shelf W/Front Lip, 64"W X 16"D, Black

The tiltable steel shelf will adjust from flat to a 45 degree angle simply by loosening the hand knobs located on each side of the shelf.  This 16" deep shelf hangs over the rear of the workbench by 8" to allow for more room over the worksurface.  This cantilevered shelf has infinite height adjustment on the support uprights

Product Specifications

    • WIDTH INCHES64
    • DEPTH INCHES16
    • CAPACITY LBS75
    • COLOR FINISHBlack
    • BRANDStackbin
    • CONSTRUCTION16 Ga. Support & Shelf Arc Welded & Spot Welded & Bolted
    • DESCRIPTIONTiltable Shelf W/Front Lip
    • MANUFACTURERS PART NUMBER4-6TBS-16-BK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:60