Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Stackbin 4-6VACS-DIV-BL Carton Shelf W/6 Hoops, 64"W X 16"D, Blue

Stackbin 4-6VACS-DIV-BL Carton Shelf W/6 Hoops, 64"W X 16"D, Blue

Item #: WBB762127

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $165.95
Product Information
Customer Review
Product Q&A
Stackbin 4-6VACS-DIV-BL Carton Shelf W/6 Hoops, 64"W X 16"D, Blue

The full welded carton shelf with hoop dividers will mount to any of our workstations with an overhead structure.  The hoop dividers bolt onto the shelf and can be removed if necessary.  The shelf will adjust up and down on the support uprights and can have other accessories such as tape dispenser holders and spool holders bolted to the bottom of the shelf.

Product Specifications

    • WIDTH INCHES64
    • DEPTH INCHES16
    • CAPACITY LBS75
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Support & 16 Ga. Shelf Arc Welded Bolted Hoops
    • DESCRIPTIONCarton Shelf W/6 Hoops
    • MANUFACTURERS PART NUMBER4-6VACS-DIV-BL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed