Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Legs/Stringers/Lower Shelves (335)
Remove
Stackbin 4-8ES-BK Raised Shelf Fixed Height Pair, 96"W X 10"D, Black
Remove

      Items
Stackbin 4-8ES-BK Raised Shelf Fixed Height Pair, 96"W X 10"D, Black Stackbin 4-8ES-BK Raised Shelf Fixed Height Pair, 96"W X 10"D, Black


Stackbin 4-8ES-BK Raised Shelf Fixed Height Pair, 96"W X 10"D, Black
Shown In Gray
Stackbin 4-8ES-BK Raised Shelf Fixed Height Pair, 96"W X 10"D, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB762405
Price: $77.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-8ES-BK Raised Shelf Fixed Height Pair, 96"W X 10"D, Black

The 12" high steel raised shelf is available in (4) different lengths, and can mount to any workbench.  Most riser units attach to the top work surface (on steel tops they mount from the side), and can be stacked up on top of each other up to 36" high.  Providing shelves are the same length, the 6" and 18" high raised shelves can also interstack with the 12" high riser.  We offer other items such as rear back plates, full rear enclosure panels, and electrical strips that will mount to any of our raised shelf units

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 10
CAPACITY LBS 50
COLOR FINISH Black
BRAND Stackbin
CONSTRUCTION 16 Ga. Support & Shelf, Formed Steel Bolted
DESCRIPTION Raised Shelf Fixed Height Pair
MANUFACTURERS PART NUMBER 4-8ES


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lower Shelf - 72"

Lower Shelf - 72"

From $37.95
More Info
Add to Cart
Adjustable Height 27-7/8 To 35-3/8 Leg For 30" Benches

Adjustable Height 27-7/8 To 35-3/8 Leg For 30" Benches

From $25.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)