Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Gray

Stackbin 4-8ES-BL Raised Shelf Fixed Height Pair, 96"W X 10"D, Blue

Stackbin 4-8ES-BL Raised Shelf Fixed Height Pair, 96"W X 10"D, Blue

Item #: WBB762406

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.95
Product Information
Customer Review
Product Q&A
Stackbin 4-8ES-BL Raised Shelf Fixed Height Pair, 96"W X 10"D, Blue

The 12" high steel raised shelf is available in (4) different lengths, and can mount to any workbench.  Most riser units attach to the top work surface (on steel tops they mount from the side), and can be stacked up on top of each other up to 36" high.  Providing shelves are the same length, the 6" and 18" high raised shelves can also interstack with the 12" high riser.  We offer other items such as rear back plates, full rear enclosure panels, and electrical strips that will mount to any of our raised shelf units

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES10
    • CAPACITY LBS50
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION16 Ga. Support & Shelf, Formed Steel Bolted
    • DESCRIPTIONRaised Shelf Fixed Height Pair
    • MANUFACTURERS PART NUMBER4-8ES-BL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:23