Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,794 Items)
Sub Category
Accessories (803)
Remove
Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray
Remove

      Items
Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray


Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray
Email This Page Printer Friendly Version
Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB762317
Price: $46.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray

The 72" below work surface roll holder is available on all of the workbenches we manufacture.  The leg struts on the workbench are raised up from the standard location to center the bar on the height of the leg.  All roll holder bars simply cradle into a set of clips that are welded to the leg.

Product Specifications
WIDTH INCHES 64
DEPTH INCHES --
HEIGHT INCHES --
CAPACITY LBS 50
COLOR FINISH Gray
BRAND Stackbin
CONSTRUCTION 1" X 1/8" Thick Channel Arc Welded
DESCRIPTION Below Top Spool Holder
MANUFACTURERS PART NUMBER 4-6BWB


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

From $250.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)