Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Accessories (822)
Remove
Stackbin 4-CTU-8-BL Straight Upright For 96 Benches, Blue
Remove

      Items
Stackbin 4-CTU-8-BL Straight Upright For 96 Benches, Blue Stackbin 4-CTU-8-BL Straight Upright For 96 Benches, Blue


Stackbin 4-CTU-8-BL Straight Upright For 96 Benches, Blue
Shown In Gray
Stackbin 4-CTU-8-BL Straight Upright For 96 Benches, Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB762378
Price: $70.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-CTU-8-BL Straight Upright For 96 Benches, Blue

This is our basic style overhead structure made up with a pair of straight uprights that will mount to the rear legs of any of our workbenches.  The uprights are 57" long overall which allows for 38" of mountable area above the work surface.  All overhead accessories we offer will mount to these straight uprights. 

Product Specifications
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES --
CAPACITY LBS 150
COLOR FINISH Blue
BRAND Stackbin
CONSTRUCTION 14 Ga., Brake Formed
DESCRIPTION Straight Upright For 96 Benches
MANUFACTURERS PART NUMBER 4-CTU-8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

From $250.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)