Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,794 Items)
Sub Category
Accessories (803)
Remove
Stackbin 4-SMSH-BK Side Mount Spool Holder, Black
Remove

      Items
Stackbin 4-SMSH-BK Side Mount Spool Holder, Black Stackbin 4-SMSH-BK Side Mount Spool Holder, Black


Stackbin 4-SMSH-BK Side Mount Spool Holder, Black
Shown In Gray
Email This Page Printer Friendly Version
Stackbin 4-SMSH-BK Side Mount Spool Holder, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB762068
Price: $125.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin 4-SMSH-BK Side Mount Spool Holder, Black

The 24" deep side mount spool holder will accommodate rolls up to 48" diameter (custom depths available).  Each unit can mount to the left or right side of a packing workbench and includes a guide that mounts to the work surface to hold the material.  All units that will height adjust to work with all the adjustable height workstations we offer.

Product Specifications
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES --
CAPACITY LBS 35
COLOR FINISH Black
BRAND Stackbin
CONSTRUCTION 14 Ga. Support, 1" Channel, Arc Welded & Bolted
DESCRIPTION Side Mount Spool Holder
MANUFACTURERS PART NUMBER 4-SMSH


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

From $250.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)