Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Accessories (822)
Remove
Equipto® XL Drawer For Mounting Under Bench 223A-RD, Add-On, Cherry Red
Remove

      Items
Equipto® XL Drawer For Mounting Under Bench 223A-RD, Add-On, Cherry Red Equipto® XL Drawer For Mounting Under Bench 223A-RD, Add-On, Cherry Red


Equipto® XL Drawer For Mounting Under Bench 223A-RD, Add-On, Cherry Red
Equipto® XL Drawer For Mounting Under Bench 223A-RD, Add-On, Cherry Red
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB783432
Price: $147.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto® XL Drawer For Mounting Under Bench 223A-RD, Add-On, Cherry Red
Features

  • Add-On Accessory
  • Pilter-Proof
  • Enclosed Frame
  • 2" widths and heights
  • For mounting up to 3 drawers wide and 3 drawers high with has and knockout for locks
  • Limited Lifetime Warranty
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 12
HEIGHT INCHES 14
COLOR FINISH Textured Cherry Red
BRAND Equipto®
CONSTRUCTION Steel
DESCRIPTION XL Add-On Drawer For Mounting Under Bench


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

Stackbin 4-FMA-KEY-M-BK Flat Screen Monitor Arm W/Keyboard And Mouse Tray, Black

From $250.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)