Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Tops (289)
Remove
Sovella Shop Top, Worksurface, 3/8" Radius Front Edge Top And Bottom, 72"W X 24"D X 1-3/4"H
Remove

      Items
Sovella Shop Top, Worksurface, 3/8" Radius Front Edge Top And Bottom, 72"W X 24"D X 1-3/4"H Sovella Shop Top, Worksurface, 3/8" Radius Front Edge Top And Bottom, 72"W X 24"D X 1-3/4"H


Sovella Shop Top, Worksurface, 3/8" Radius Front Edge Top And Bottom, 72"W X 24"D X 1-3/4"H
Sovella Shop Top, Worksurface, 3/8" Radius Front Edge Top And Bottom, 72"W X 24"D X 1-3/4"H
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB835963
Price: $187.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella Shop Top, Worksurface, 3/8" Radius Front Edge Top And Bottom, 72"W X 24"D X 1-3/4"H

High-density particle board top and bottom with either medium density fiberboard (MDF) or lumber core standard with two coats catalyzed lacquer finish. Standard 3/8" radius top and bottom front edge. For years of lasting strength and rugged treatment composite Shop Top sandwiches a medium-density fiberboard (MDF) or lumber core between two layers of 1/2" high-density particleboard. Both core types offer superior screw- and rivet-holding characteristics. The top and bottom layers are seal coated with catalyzed lacquer finish to resist conventional spills. The non-conductive, splinter-proof top is 30 percent harder than maple.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 24
HEIGHT INCHES 1-3/4
CAPACITY LBS 1650
COLOR FINISH Wood
BRAND Sovella
CONSTRUCTION HDPB
MANUFACTURERS PART NUMBER 14-9784103
PACK QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Square Edge Work Bench Top - Maple 96" W x 36" D x 1-3/4" Thick

Square Edge Work Bench Top - Maple 96" W x 36" D x 1-3/4" Thick

From $304.95
More Info
Add to Cart
Square Edge Work Bench Top - Plastic 60" W x 30" D x 1-5/8" Thick

Square Edge Work Bench Top - Plastic 60" W x 30" D x 1-5/8" Thick

From $103.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)