Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Extra Long Work Benches


(232 Items)
360" Long x 36" Wide Folding Table
Remove

      Items
360" Long x 36" Wide Folding Table 360" Long x 36" Wide Folding Table


360" Long x 36" Wide Folding Table
Heavy Duty Folding Leg Work Table Heavy Duty Folding Leg Work Table Folded Position of Heavy Duty Folding Leg Work Table Heavy Duty Folding Leg Work Table
see additional photos
360" Long x 36" Wide Folding Table
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB249568
Price: $1,102.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

HEAVY DUTY FOLDING LEG WORK TABLES
Heavy duty folding leg work tables easily fold for storage. Made using all welded steel with 12 gauge steel top and height adjustable 2” x 2” tubular legs. Table top is height adjustable from 30-38” at 2” increments. Durable work surface is reinforced with twin channel underbracing for extra strength. Multiple units are bolted together to form continuous lengths. Gray powder coat finish.

Product Specifications
WIDTH INCHES 360"
DEPTH INCHES 36"
HEIGHT INCHES 30"-38" in 2 " increments
COLOR FINISH Gray
ASSEMBLY Unassembled
CONSTRUCTION Steel
LEG QUANTITY 14


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


96 X 48 Extra Wide Open Leg Workbench Starter

96 X 48 Extra Wide Open Leg Workbench Starter

From $559.00
More Info
Add to Cart
96 X 48 Heavy-Duty Extra Long Folding Assembly Bench

96 X 48 Heavy-Duty Extra Long Folding Assembly Bench

From $467.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)