Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fixed 28"H Open Leg For 30"D Workbench

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Fixed 28"H Open Leg For 30"D Workbench

Item #: WB254746

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WORKBENCH ACCESSORIES
28"H FIXED HEIGHT LEG FOR 30"D WORKBENCH

13-gauge bench legs with double electrical knockouts for installation of a hard wired electrical outlet , front and back. Legs are punched for tops, stringers and shelf attachment. Finished in scratch resistant gray powder coat. Priced Per Leg

Product Specifications

    • LENGTH INCHES--
    • DEPTH INCHES30
    • HEIGHT INCHES28
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • DESCRIPTIONFixed Leg for 30" Workbench
    • MODEL254746
    • TYPEFixed
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Fixed Workbench Legs

Your review: Heavy gauge steel, welded connections and good quality paint. Excellent product for building a heavy duty workbench. You cannot purchase a product like this at Home Depot!

Is this review helpful?

Fixed 28" open legs

Your review: Good quality. Like that there are pre-drilled holes in bench top so that you can attach your worktop. Also like the holes in the feet so I could attach casters.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:23