Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Extra Long Work Benches


(232 Items)
Fixed 32"H Open Leg For 36" Workbench
Remove

      Items
Fixed 32"H Open Leg For 36" Workbench Fixed 32"H Open Leg For 36" Workbench


Fixed 32"H Open Leg For 36" Workbench
Fixed Height Workbench Legs Fixed Height Workbench Legs - Punched Holes for Easy Attachment Fixed Height Workbench Legs - Includes Outlet Openings for Plug Access Fixed Height Workbench Legs - Easy Access Outlet Openings    
see additional photos
Fixed 32"H Open Leg For 36" Workbench
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB254752
Price: $28.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

WORKBENCH ACCESSORIES
FIXED HEIGHT LEG

13-gauge bench legs with double electrical knockouts, front and back. Legs are punched for tops, stringers and shelf attachment.
Product Specifications
LENGTH INCHES --
DEPTH INCHES 36
HEIGHT INCHES 32
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Tennsco
CONSTRUCTION Steel
DESCRIPTION Fixed Leg for 36" Workbench
MODEL 254752
TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Workbench Stringer - 60"

Workbench Stringer - 60"

From $14.95
select
Qty: Add to Cart
Workbench Stringer - 72"

Workbench Stringer - 72"

From $18.50
select
Qty: Add to Cart
Lower Shelf - 72"

Lower Shelf - 72"

From $37.95
select
Qty: Add to Cart
Lower Shelf - 48"

Lower Shelf - 48"

From $28.95
select
Qty: Add to Cart
Lower Shelf - 60"

Lower Shelf - 60"

From $33.95
select
Qty: Add to Cart
Workbench Stringer - 96"

Workbench Stringer - 96"

From $26.95
select
Qty: Add to Cart
Workbench Stringer - 48"

Workbench Stringer - 48"

From $12.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)