Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Laboratory Work Bench


(642 Items)
Sub Category
Adjustable Height (477)
Remove
Overhead Fluorescent Light Kit for 72"W Bench - Tan
Remove

      Items
Overhead Fluorescent Light Kit for 72"W Bench - Tan Overhead Fluorescent Light Kit for 72"W Bench - Tan


Overhead Fluorescent Light Kit for 72"W Bench - Tan
Overhead Fluorescent Light Kit Overhead Fluorescent Light Kit Overhead Fluorescent Light Kit Overhead Fluorescent Light Kit
see additional photos
Overhead Fluorescent Light Kit for 72"W Bench - Tan
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB607271ATN
Price: $129.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Overhead Fluorescent Light Kit for 72"W Bench - Tan Ushio 3000387 F35T5/841, 58" 85CRI, T5, 35 Watts, 20000 Hours        
 
select
   

Overhead Fluorescent Light Kit for 72"W Bench - Tan

Ushio 3000387 F35T5/841, 58" 85CRI, T5, 35 Watts, 20000 Hours

   
Total for 2 items is $262.45

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Light Kit for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture hangs from cantilever brackets (included) using adjustable cord plungers. Includes 20"L pull chain. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Light unit is height adjustable while on brackets using depressor plungers. Reflector and base is made of aluminum with black end caps. Cover is made of clear thermoplastic to help protect lamps (not included) from damage. Accepts two 35 Watt, T5 fluorescent lamps (sold separately). 8'L power cord. 120V. UL listed.

Product Specifications
COLOR FINISH Tan
MODEL 607271ATN
WIDTH INCHES 72
CONSTRUCTION Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
72"W Cantilever Shelf For Uprights- Tan

72"W Cantilever Shelf For Uprights- Tan

From $64.95
select
Qty: Add to Cart
72"W Lower Shelf For Bench - 15"D- Tan

72"W Lower Shelf For Bench - 15"D- Tan

From $62.95
select
Qty: Add to Cart
72"W  Bin Rail - Tan

72"W Bin Rail - Tan

From $27.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)