Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Laboratory Work Bench


(642 Items)
Sub Category
Adjustable Height (477)
Remove
QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L Sky Blue
Remove

      Items
QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L Sky Blue QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L Sky Blue


QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L Sky Blue
QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L Sky Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB437135
List Price $355.00    Save 14%
Price: $304.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

QS Workmaster™ Instrument Shelf 21-1/4"Hx15"Dx96"L Sky Blue

Instrument Shelves complete your technical workbench with extra surface area for equipment and instruments. Work surfaces are pre-drilled to accept the Instrument Shelf when ordered simultaneously. We offer a wide variety of shelf material upgrades and electrical supply options for your Instrument Shelf, along with a Parts Cup Bin Panel to keep high usage components handy.

Product Specifications
COLOR FINISH Sky Blue
CONSTRUCTION Steel
MANUFACTURERS PART # QS-1020095-D
DESCRIPTION Workmaster™ Instrument Shelf
BRAND IAC
WIDTH INCHES 96
HEIGHT INCHES 21
DEPTH INCHES 15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


60x30 Plastic Square Edge Lab Bench

60x30 Plastic Square Edge Lab Bench

From $262.95
More Info
Add to Cart
72x30 Plastic Square Edge Lab Bench

72x30 Plastic Square Edge Lab Bench

From $293.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)