Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W Cantilever Shelf For Uprights- Tan

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

72"W Cantilever Shelf For Uprights- Tan

Item #: WB606947ATN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $78.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cantilever Shelf for Workbench
Add overhead storage space to your bench with this convenient steel shelf that rests on cantilever brackets and adjusts on 2" increments. Upright Kit is required to suspend this shelf.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • COLOR FINISHTan
    • DEPTH12"
    • MODEL606947ATN
    • WIDTH INCHES72
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:64