Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Overhead Fluorescent Light Kit with bulbs For 60"W Bench

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Overhead Fluorescent Light Kit with bulbs For 60"W Bench

Item #: WB607270A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $143.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Light Kit for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture hangs from cantilever brackets (included) using adjustable cord plungers. Includes 20"L pull chain. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Light unit is height adjustable while on brackets using depressor plungers. Reflector and base is made of aluminum with black end caps. Cover is made of clear thermoplastic and help protect lamps from damage. Includes two 28-watt T5 fluorescent lamps. 8'L power cord. 120V. UL listed.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CORD LENGTH8 ft.
    • ACCESSORY WIDTH INCHES60
Have A Question About This Product?
2 Question | 4 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.