Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Overhead Fluorescent Light Kit with bulbs For 72"W Workbench

Rollover image to zoom in

Click image to enlarge

Overhead Fluorescent Light Kit with bulbs For 72"W Workbench

Item #: WB607271A

Sold By: globalindustrial.com

Available on or around 12/27/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $74.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Light Kit for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture hangs from cantilever brackets (included) using adjustable cord plungers. Includes 20"L pull chain. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Light unit is height adjustable while on brackets using depressor plungers. Reflector and base is made of aluminum with black end caps. Cover is made of clear thermoplastic and help protect lamps from damage. Includes two 35 Watt, T5 fluorescent lamps. 8'L power cord. 120V. UL listed.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CORD LENGTH8 ft.
    • ACCESSORY WIDTH INCHES72
Have A Question About This Product?
4 Question | 6 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

And then there was light!!

Your review: This was exactly what I needed for one of our workbenches. The light is very bright and the fact that it is adjustable was a very good feature.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 6 answers for this product.

Sort by: 

1 Result

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Is this lamp and other lengths available without the bracket above it?

Question Asked By: Nicholas , NYC , February 04, 2015

+ View 1 Answer

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result