Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storage Cabinet Blue

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Storage Cabinet Blue

Item #: WB249385ABL

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.95

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Product Q&A
16"H Stackable hanging cabinet
Perfect for storing valuables. Comes standard with cylinder lock and center shelf. Can be used alone or with stacking drawers. Powder Coat finish.
Dimensions
17-1/4"W x 20"D x 16"H

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES20
    • HEIGHT INCHES16
    • COLOR FINISHBlue
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MODEL249285ABL
    • ACCESSORY DEPTH INCHES20
    • ACCESSORY WIDTH INCHES17-1/4
    • accessory_typeCabinet
    • COLORBlue
    • ACCESSORY HEIGHT INCHES16
Have A Question About This Product?
2 Question | 2 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.