Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Station Black 3-1/5' x 20'

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cushion Station Black 3-1/5' x 20'

Item #: WBB1339178

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 494.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cushion Station Black 3-1/5' x 20'

Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available without holes. Cushion Station mats are ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms.

Product Specifications

    • LENGTH INCHES241
    • WIDTH INCHES38
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONAnti-Fatigue/Dry-Wet/Indoor
    • MANUFACTURERS PART NUMBER370000320000
    • SIZEStock Size
    • SURFACETextured
    • STYLESolid w/o Holes
    • THICKNESS INCHES7/16
    • TYPECushion Station
    • WEIGHT LBS82

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!