Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cushion Station Modular Corner Without Holes, Black, 19-1/8" x 19-1/8"

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Cushion Station Modular Corner Without Holes, Black, 19-1/8" x 19-1/8"

Item #: WBB1339242

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Cushion Station Modular Corner Without Holes, Black, 19-1/8" x 19-1/8"

Cushion Station Corner Modular Tile mats are constructed of highly durable closed-cell Nitrile rubber cushion, combined with uniquely designed construction which affords excellent anti-fatigue properties. Grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. 7/16" Thick, available without holes. Cushion Station mats are ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms.

Product Specifications

    • LENGTH INCHES19-1/8
    • WIDTH INCHES19-1/8
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONAnti-Fatigue/Dry-Wet/Indoor
    • MANUFACTURERS PART NUMBER375000003
    • SIZEStock Size
    • SURFACETextured
    • STYLESolid w/o Holes
    • THICKNESS INCHES7/16
    • TYPECushion Station Modular Tile
    • WEIGHT LBS4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.